Shop All Bathroom Sink Faucets
Riobel
Single Hole Lavatory Faucet
Mfr # EQS01C
Zoro # G601872089
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Type Deck
- Flow Rate 1.5 GPM
- Type Bathroom Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # EQS01C
- Zoro # G601872089
- UPC # 883186124810
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Number of Holes | 1 |
Mounting Type | Deck |
Flow Rate | 1.5 GPM |
Type | Bathroom Faucet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-CG)
- GRUVLOK Gasket, Grade T, 8 In, Nitrile (0390079267)
- GROHE Euphoria 110 Mono Headshower 7, 6L Us Chr (27810001)
- TEST-TITE Pressure Relief Pneumatic Test Plug 1-1/4" to 1-1/2" (83585)
- RIOBEL 8" Lavatory Faucet (MMRD08LBNBK)
- RIOBEL Single Hole Lavatory Faucet (CIS01C)
- RIOBEL Wall Mount Widespread Valve (RH360)
- RIOBEL Single Hole Lavatory Faucet (RU01C)
- RIOBEL 8" Square Lavatory Faucet Assembly (RUSQ08LBK)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021CH-KPW100CH)
- TOTO Sensor Automatic Soap Dispenser Ac Single Spout, Polished chrome (TES100AA#CP)
- Riobel Bathroom Sink Faucets