Shop All Bathtub Faucets
Riobel
Single Hole Faucet For Floor-Mount Tub In Polished Nickel
Mfr # 9026PN
Zoro # G108539461
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 36.75 in
- Width 5.75 in
- Length 14.25 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 9026PN
- Zoro # G108539461
- UPC # 883186277424
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Height | 36.75 in |
Width | 5.75 in |
Length | 14.25 in |
Details
Finish | Polished Nickel |
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Galvanized Cap (1MPK9)
- VIEGA Reducer (25965)
- HONEYWELL 2 in. NPT 2W 100Cv BRS DCA PRFL (VBN2FSPX0000)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X25)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- VALTERRA Valterra Products PF214304 Brass Two-Handle Garden Tub Faucet with Adjustable Center; Chrome - 8 x 24 in. (PF214304)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Drift Handle (CB-F04-CR-J0903)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- Riobel Bathtub Faucets