Shop All Plumbing Parts
Riobel
Single Hole Cs02 And Vs02 In Brushed Nickel
Mfr # 9008BN
Zoro # G608769894
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Length 12.79 in
- Width (In.) 10.62 in
- Application Bathroom
- Height (In.) 3.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 9008BN
- Zoro # G608769894
- UPC # 883186344171
- Country of Origin China
- Category Plumbing Parts
Dimensions
Length | 12.79 in |
Width (In.) | 10.62 in |
Height (In.) | 3.34 in |
Details
Finish | Brushed Nickel |
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Double Slip Straight Repair Coupling Elbow Brass Tubular (670K)
- ZORO SELECT 2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P875)
- TOTO Lvtory w/Sanagloss, Under Cnter, 19x12-38" (LT542G#01)
- ASCO 100/240V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8320R174 100-240)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- RIOBEL Balancing Spool With Check Valve (405-010)
- STA-RITE Trap Cover (C3-185P)
- CIRCO 4 x 1.25 in. Snap Clamp ABS, 10PK (14)
- MUELLER STEAM SPECIALTY Replacement Screen, 2-1/2 In, 304 SS (21/2 758 N replacement strainers)
- NORDYNE Limit Switch (626495R)
- BOB Plunger Kit For Mfr. No. R1350/R1360 (KS200)
- Riobel Plumbing Parts