Shop All Shower Faucets
Riobel
Single-Function Handshower
Mfr # 4371C
Zoro # G408449002
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.6 in
- Width 4.6 in
- Height 3.2 in
- Application Bathroom
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # 4371C
- Zoro # G408449002
- UPC # 883186403304
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 11.6 in |
Width | 4.6 in |
Height | 3.2 in |
Details
Application | Bathroom |
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL 90 elbow, 3" x 3" (20628)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E3SSC-00AM Commercial Quality Elongated Toilet Seat with Stainless Steel Hinges Post & Antimicrobial; White (4F1E3SSC-00AM)
- WESTBRASS 7" Diverter Tub Spout in Polished Chrome (E507D-1F-26)
- DANCO Wax Ring, Rubber, Universal, 3-1/2" (9D0010826X)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- Riobel Shower Faucets