Shop All Shower Faucets
Riobel
Single-Function Handshower
Mfr # 4352C
Zoro # G408462926
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.25 in
- Width 3.74 in
- Height 1.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4352C
- Zoro # G408462926
- UPC # 883186127132
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 9.25 in |
Width | 3.74 in |
Height | 1.96 in |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1A1M2U1-50)
- ZORO SELECT Repair Trap, White Drain (35380)
- SHARKBITE UNION CONNECTOR 3/8""CTS (25626)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- Riobel Shower Faucets