Shop All Shower Faucets
Riobel
Single-Function Handshower
Mfr # 4350C
Zoro # G508449087
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Width 4.1 in
- Height 2.7 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4350C
- Zoro # G508449087
- UPC # 883186087993
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 11 in |
Width | 4.1 in |
Height | 2.7 in |
Details
Application | Bathroom |
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,304/L, 2X8" (4321001230)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3 (1137-A)
- EVERPURE Quick Connect Filter, 1.8 gpm, 14 1/2 in H (EV969316)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RX100348)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF404BG)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- Riobel Shower Faucets