Shop All Shower Faucets
Riobel
Single-Function Handshower
Mfr # 4341PN
Zoro # G308462903
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.97 in
- Width 1.65 in
- Height 1.65 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # 4341PN
- Zoro # G308462903
- UPC # 883186182094
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 8.97 in |
Width | 1.65 in |
Height | 1.65 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Angle Hose, Valve, 1-1/2" (AV151)
- KOHLER Cover, Urinal, Touchless (82372-0)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S28AJE07)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 3/8In (6 F5BU-S)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58968-PK)
- B & K Shower Faucet Utility, W/Dish (126-015)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- Riobel Shower Faucets