Shop All Shower Faucets
Riobel
Shower Rail W/O Slider And Handshower Tq In Chrome
Mfr # 4742C
Zoro # G208462850
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.5 in
- Width 6.29 in
- Height 36.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4742C
- Zoro # G208462850
- UPC # 883186235172
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3.5 in |
Width | 6.29 in |
Height | 36.14 in |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPONOR �" Uponor AquaPEX Red, 100-ft. coil (F2040500)
- BANJO Screen, 80 Mesh, Y Strainer, 1 1/2 - 2 In. (LS280)
- AMERICAN STANDARD Trip Lever, Chrome, Plastic (738903-0020A)
- DIXON Long Thin Round Hole Strainer NPSM, 2" (RSS25)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF406BN)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- Riobel Bathtub Faucets & Accessories