Shop All Shower Heads
Riobel
Shower Head Square In Chrome
Mfr # 4244C
Zoro # G308454960
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.63 in
- Width 5.88 in
- Height 5.75 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4244C
- Zoro # G308454960
- UPC # 883186276823
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.63 in |
Width | 5.88 in |
Height | 5.75 in |
Details
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Coupling, FNPT, 2" Pipe Size (1VFF1)
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 18 in.L, Gray (04-18-M-N)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1-1/4" Pipe Size (1VFR9)
- SLOAN Regal 5301188 Model A156A Flushometer Diaphragm (5301188)
- RIOBEL 2-Jet Shower Head With Arm (343C-WS)
- RIOBEL 2-Jet Shower Head With Arm (366C)
- RIOBEL 2-Jet Shower Head With Arm (343C)
- WATERPIK Water Pik TRS-523-553T Power Spray Plus Elements 5 Spray Combination Hand Held Shower & Showerhead 2.0 gpm (4298469)
- KOHLER Shower Head, Polished Chrome, Wall (K-72422-CP)
- SPEAKMAN Kubos S-5001-BN-E2 Exhilaration Shower Head (S-5001-BN-E2)
- DELTA Faucet, 3-Setting Raincan Shower Head, Chrome (52687)
- Riobel Bathtub Faucets & Accessories