Shop All Shower Heads
Riobel
Shower Head Square In Brushed Nickel
Mfr # 4244BN
Zoro # G608585227
original price:
$102.00
18% off
new price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.63 in
- Height 5.75 in
- Width 5.88 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4244BN
- Zoro # G608585227
- UPC # 883186277493
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.63 in |
Height | 5.75 in |
Width | 5.88 in |
Details
Finish | Brushed Nickel |
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Clamp Tee 304L, 1-1/2 (7MP4-150)
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x15" (LT624G#01)
- PRIME-LINE Two Piece Wall Brackets, 2-1/2 in., Zinc Alloy, Chrome Plated Finish 1 Set (656-6437)
- ZURN Toilet Repair Kit, 3.5 Gal (P6000-ECA-WS)
- RIOBEL 2-Jet Shower Head With Arm (343C)
- RIOBEL 2-Jet Shower Head With Arm (343C-WS)
- SPEAKMAN Shower Head, 2.50 gpm, Chrome, 9-15/32" H (VS-3011)
- DELTA Hand Shower with Slide Bar, Polished Nickel, Wall (55140-PN)
- AMERICAN STANDARD Reliant, Shower Head, Polished Chrome (M953530-0020A)
- SPEAKMAN Neo S-5000-BN-E175 Exhilaration Shower Head (S-5000-BN-E175)
- SPEAKMAN S-2005, hotel, bb, 4-1/4 Ring (S-2005-HB-PB-BP)
- Riobel Shower Heads