Shop All Shower Heads
Riobel
Shower Head Square In Black
Mfr # 4244BK
Zoro # G008437065
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.63 in
- Width 5.88 in
- Height 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4244BK
- Zoro # G008437065
- UPC # 824438578968
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.63 in |
Width | 5.88 in |
Height | 5.75 in |
Details
Finish | Black |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2277)
- ZSI Cushion Clamp Clamp, 1 In Wall, 5/8 In (UX5810)
- ANVIL 3/8Xclose Xh Blk Stl CW Nipple (0330509407)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size (802-015)
- RIOBEL 2-Jet Shower Head With Arm (343C)
- RIOBEL 2-Jet Shower Head With Arm (343C-WS)
- MOEN COMMERCIAL wall, Shower Head, Chrome Plated (8349EP15)
- KOHLER Statement 1F 254Mm/10 Oblong Rainhead Polished Chrome (26293-CP)
- SPEAKMAN Vector S-6000 Shower Head (S-6000)
- GUARDIAN Guardian 333-AP470-001 Spray Head (333-AP470-001)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- Riobel Shower Heads