Shop All Shower Faucets
Riobel
Shower - Handshower In Stainless Steel
Mfr # 4420SS
Zoro # G508462833
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.5 in
- Width 2.9 in
- Height 1.4 in
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4420SS
- Zoro # G508462833
- UPC # 883186182995
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.5 in |
Width | 2.9 in |
Height | 1.4 in |
Details
Finish | Stainless |
Description
- •Before March 2015 and after March 2017
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Nylon, 1/4", 225 PSI, 100 Feet, Red (N14-AR)
- FILL-RITE Housing, Fuel Filter (311KTF7029)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- PARKER Tube Stem Adapter, 1/4" Tube Size, natural (F6TMC4)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- Riobel Shower Faucets