Shop All Faucet Accessories
Riobel
Sa07 Rough In Polished Nickel
Mfr # RH07PN
Zoro # G408590223
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 3.93 in
- Overall Length (In.) 16.33 in
- Width 12.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RH07PN
- Zoro # G408590223
- UPC # 883186276106
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 3.93 in |
Overall Length (In.) | 16.33 in |
Width | 12.59 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 8" Aluminum Part D (3E80DALA)
- STEEL & OBRIEN 3" Clamp x Flange Adapter - 1-3/4" Long 304SS (38MP-3-304)
- CORDMATE Elbow Outside 90D Wht (C18)
- JONES STEPHENS Brass Hose Barb Adapter, 1/2" Pipe Size (G25088)
- RIOBEL Hidden Kitchen Hand Spray (4381)
- DANCO 3/8 in. D Rubber Washer (38805B)
- DELTA Shwr, In2ition 5Set 2in1, Shwer Stinles (58569-SS-PK)
- MOEN Mounting Kit (146790)
- AMERICAN STANDARD Heritage Dvrter Valve Trim-Lvr (T342.430.002)
- ROHL 27 (C7673H)
- KOHLER Nut (73072)
- Riobel Faucet Accessories