Shop All Plumbing Parts
Riobel
Sa07 Body, #410-070
Mfr # 410-070
Zoro # G708769596
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 9.5 in
- Application Bathroom
- Length 13.4 in
- Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 410-070
- Zoro # G708769596
- UPC # 883186429762
- Country of Origin China
- Category Plumbing Parts
Dimensions
Width (In.) | 9.5 in |
Length | 13.4 in |
Height (In.) | 3 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB16)
- FLUIDMASTER Wax Toilet Bowl Gasket (7510)
- LEGEND VALVE 1/2" NL TMV SWT ADPT w/o CHECK (115-313NLS)
- SMITH-COOPER 3/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385011680)
- ASCO Rebuild Kit, for 5LU32 (304395)
- ZURN Seat Tool (972-SEATTOOL)
- NORMANDY PRODUCTS Normandy Products C-1705 3 x 4 x 4 in. Downspout Adapter DSXI Corrugated SDR35 Fitting (C-1705)
- SLOAN Vacuum Breaker Assembly, 3/4" x 9", For use with Regal Flushometers (V500AA 3/4 X 9)
- RINNAI Hydronic Air Handler, 50 MBH, No Circulator (AH125P)
- ZURN Low Grease Trap, Flow Control 20 gpm (GT2701-20-3NH)
- SLOAN Hy33A Fw (HY33A)
- Riobel Plumbing Parts & Accessories