Shop All Plumbing Parts
Riobel
Rough Wall Mount
Mfr # 0119
Zoro # G908473668
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bathroom
- Length 10 in
- Height (In.) 3.1 in
- Width (In.) 6.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 0119
- Zoro # G908473668
- UPC # 883186350431
- Country of Origin China
- Category Plumbing Parts
Dimensions
Length | 10 in |
Height (In.) | 3.1 in |
Width (In.) | 6.2 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Galvanized; Top: Nickel Bronze, Grate, Sanitary Drains (3100G)
- LEGEND VALVE 1" T-16 COMPACT NL Y-ST (105-705NL)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0608)
- VAL-MATIC 3" Flanged Cast Iron Silent Check Valve (1803A.1)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- RIOBEL Balancing Spool With Check Valve (405-010)
- ACORN CONTROLS Stop Bonnet (2570-012-000)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305588)
- ZURN Sealed Battery Housing (PTR6200-BATT)
- PLUMB PAK Threaded Tube Threaded Both Ends Brass Tubular (1161K)
- SLOAN 24 VAC Solenoid Assembly (EL138-2)
- Riobel Plumbing Parts