Shop All Widespread Bathroom Faucets
Riobel
Riu Widespread Lavatory Faucet With U-Spout
Mfr # RUSQ08+PN
Zoro # G508437329
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Application Bathroom
- Width 6 in
- Length 11.13 in
- Height 3.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RUSQ08+PN
- Zoro # G508437329
- UPC # 883186478487
- Country of Origin Unknown
- Category Widespread Bathroom Faucets
Dimensions
Width | 6 in |
Length | 11.13 in |
Height | 3.19 in |
Details
Finish | Polished Nickel |
Application | Bathroom |
Description
Flow rate options at 60 PSI: 1.5 GPM
- •Quick Connect system for easy installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Ring Hanger Split Galv 1In (G72-100HC)
- KOHLER Clearflo 1-1/2 Bth Drn 20-22 (7169-AF-2MB)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PGA1)
- ZORO SELECT Utility Shelf, Satin, 4-1/2x16x5In (1ECL6)
- KINGSTON BRASS KS4461PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome (KS4461PKL)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Chrome (KB2911YL)
- KINGSTON BRASS KS3962FL 8" Widespread Bathroom Faucet, Polished Brass (KS3962FL)
- KOHLER Components 2H 8 Wdsprd Bid Fct (77983-4-SN)
- KINGSTON BRASS KB921B Widespread Bathroom Faucet, Polished Chrome (KB921B)
- PFISTER Lav 49 Ts W/S 3H 2Hdl Cr W/Mtl Pop-Up (LG49-TB0C)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Chrome (GKB911BL)
- Riobel Bathroom Sink Faucets & Accessories