Shop All Widespread Bathroom Faucets
Riobel
Riu Widespread Lavatory Faucet With U-Spout
Mfr # RUSQ08+KNBK
Zoro # G908449212
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.19 in
- Width 6 in
- Standards Lead Law compliant
- Application Bathroom
- Length 11.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RUSQ08+KNBK
- Zoro # G908449212
- UPC # 883186516936
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Height | 3.19 in |
Width | 6 in |
Length | 11.13 in |
Details
Finish | Black |
Standards | Lead Law compliant |
Application | Bathroom |
Description
- •Black finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2 ft TBE Black Pipe Sch 40 (585-240)
- BECK 2" x 8" Black Pipe Nipple Sch 40 (0330039405)
- ZORO SELECT Poly Tubing, Straight, OD 4mm, 50 Ft (2MP-04M-50-01)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (8342G003)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Brushed Nickel (35908-4-BN)
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- KINGSTON BRASS KC7062AL Vintage 8" Widespread Bathroom Faucet, Polished Brass (KC7062AL)
- KINGSTON BRASS KS1976AX 8" Widespread Bathroom Faucet, Polished Nickel (KS1976AX)
- KINGSTON BRASS KS1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977AX)
- KINGSTON BRASS KS4948CML Manhattan 8" Widespread Bathroom Faucet, Brushed Nickel (KS4948CML)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- Riobel Bathroom Sink Faucets & Accessories