Shop All Widespread Bathroom Faucets
Riobel
Riu Widespread Lavatory Faucet With U-Spout
Mfr # RUSQ08+BG
Zoro # G008453355
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RUSQ08+BG
- Zoro # G008453355
- UPC # 883186478500
- Country of Origin Unknown
- Category Widespread Bathroom Faucets
Details
Finish | Brushed Gold |
Description
Flow rate options at 60 PSI: 1.5 GPM
- •Quick Connect system for easy installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L1.0)
- LEGEND VALVE 1 T-2000 IPS F.P. BALL VALVE (101-415)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (4608/PC)
- MOEN Valve Trim, Lever, 1/2 In, Chrome (T2131)
- KINGSTON BRASS KS4461PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome (KS4461PKL)
- KINGSTON BRASS KB988PL Victorian 2-Handle 8" Widespread Bathroom Faucet, Nickel (KB988PL)
- WATER CREATION Water Creation F2-0012-01-PL American 20th Century Classic Widespread Lavatory F2-0012 Faucets - Silver & Chrome (F2-0012-01-PL)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Polished Chrome (35908-4-CP)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- DELTA Trillian: Two Handle Widespread Bathroom Faucet (35543-SS-PR-MPU-DST)
- KINGSTON BRASS KS4982CML 8" Widespread Bathroom Faucet, Polished Brass (KS4982CML)
- Riobel Bathroom Sink Faucets & Accessories