Shop All Widespread Bathroom Faucets
Riobel
Riu Widespread Lavatory Faucet With C-Spout
Mfr # RU08LKNBN
Zoro # G208437391
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 GPM
- Width 6.31 in
- Finish Brushed Nickel
- Standards Lead Law Compliant; WaterSense Listed; CEC Listed
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RU08LKNBN
- Zoro # G208437391
- UPC # 883186527130
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 6.31 in |
Length | 12.38 in |
Height | 6.63 in |
Details
Flow Rate | 1.2 GPM |
Finish | Brushed Nickel |
Standards | Lead Law Compliant; WaterSense Listed; CEC Listed |
Application | Bathroom |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-7/8" O.D., 20 in H (255485-75)
- ZORO SELECT Cleanout Plug, 3 In MNPT (1WJE3)
- RIOBEL Riu 3/4 Therm & Pressure Balance Multi-Function System (RUTM83+KNPN)
- KINGSTON BRASS KS4980CML Manhattan 8" Widespread Bathroom Faucet, Matte Black (KS4980CML)
- DELTA Two Handle Widespread Bathroom Faucet (3599LF-BLMPU)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1125-DA)
- KOHLER Widespread Bathroom Sink Faucet 0.5 GPM in Vibrant Polished Nickel (35908-4N-SN)
- KINGSTON BRASS English Country Widespread Bathroom Faucet, Chrome (GKB911AL)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 8.3 (3MT500-BN)
- SPEAKMAN Vector SB-2721 Widespread Faucet (SB-2721-PB)
- Riobel Widespread Bathroom Faucets