Shop All Widespread Bathroom Faucets
Riobel
Riu Widespread Lavatory Faucet With C-Spout
Mfr # RU08+KNC
Zoro # G708437372
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Bathroom
- Height 6.63 in
- Length 12.38 in
- Standards Lead Law Compliant; WaterSense Listed; CEC listed
- Width 6.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RU08+KNC
- Zoro # G708437372
- UPC # 883186516820
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Height | 6.63 in |
Length | 12.38 in |
Width | 6.31 in |
Details
Application | Bathroom |
Standards | Lead Law Compliant; WaterSense Listed; CEC listed |
Finish | Chrome |
Description
- •Chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 4" TM-550PNL ASTM 1960 (108-041NL)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2B)
- CHICAGO FAUCET Adapter (225-002JKABCP)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 9", For use with Regal Flushometers (V500AA 1 1/2 X 9)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-PB)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Polished Brass (GKB912)
- KINGSTON BRASS KS941AL 8 to 16" Widespread Bathroom Faucet, Polished Chrome (KS941AL)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Nickel (KB1976AX)
- DELTA Dorval Two Handle Widespread Bathroom Faucet (3557-CZMPU-DST)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- Riobel Bathroom Sink Faucets & Accessories