Shop All Bathroom Sink Faucets
Riobel
Riu Widespread Lavatory Faucet with C-Spout
Mfr # RU08+KNBK
Zoro # G506531951
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Weight 5.4
- Standards WaterSense
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RU08+KNBK
- Zoro # G506531951
- UPC # 883186516813
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Finish | Black |
Weight | 5.4 |
Item | Bathroom Faucet |
Standards | WaterSense |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1604)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 3/4 In (31500025606000)
- T&S BRASS Spout, Faucet, Brass, Length 8 In (060X)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (1MNA7)
- RIOBEL Single Hole Lavatory Faucet (EQS01C)
- RIOBEL 8" Lavatory Faucet (MMRD08LBNBK)
- RIOBEL Wall Mount Widespread Valve (RH360)
- RIOBEL Single Hole Lavatory Faucet (RU01C)
- RIOBEL 8" Square Lavatory Faucet Assembly (RUSQ08LBK)
- RIOBEL Single Hole Lavatory Faucet (CIS01C)
- ZURN Sensor Faucet (Z6955-XL-S-E-MV)
- Riobel Bathroom Sink Faucets & Accessories