Shop All Bathtub Fillers
Riobel
Riu Two Hole Tub Filler Without Risers
Mfr # RU06+KNPN
Zoro # G108463476
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 8.46 in
- Width 9.05 in
- Length 11.81 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RU06+KNPN
- Zoro # G108463476
- UPC # 883186516851
- Country of Origin China
- Category Bathtub Fillers
Dimensions
Height | 8.46 in |
Width | 9.05 in |
Length | 11.81 in |
Details
Finish | Polished Nickel |
Application | Bathroom |
Description
- •Polished Nickel finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cartridge Assembly, Hot, Ceramic (011278-25)
- LEGEND VALVE 3/4" T537L NL BALL HB W/LG HDL (107-163NL)
- WEATHERHEAD 1/8" x 3/8" Brass 90 Degree Elbow (402X6X2)
- HOMEWERKS CHR 2 Hand Lav Faucet (012 4155CP - WS)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-BN)
- ALFI BRAND Polished Chrome Free Standing Floor Mount Bath Tub Filler (AB2875-PC)
- KOHLER Bath Filler Trim, Vibrant Brushed Nickel, Floor (T97330-4-BN)
- KOHLER Bath Filler Trim, Polished Chrome, Floor (T97328-4-CP)
- CAMBRIDGE PLUMBING Modern Freestanding Tub Filler Faucet with Shower Wand-Oil Rubbed Bronze (CAM150-ORB)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4746-SS-PR-FL)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4743-SS-PR-FL)
- Riobel Bathtub Faucets & Accessories