Shop All Bathtub Fillers
Riobel
Riu Two Hole Tub Filler Without Risers
Mfr # RU06+KNC
Zoro # G808463431
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.46 in
- Width 9.05 in
- Application Bathroom
- Length 11.81 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RU06+KNC
- Zoro # G808463431
- UPC # 883186516844
- Country of Origin China
- Category Bathtub Fillers
Dimensions
Height | 8.46 in |
Width | 9.05 in |
Length | 11.81 in |
Details
Application | Bathroom |
Finish | Chrome |
Description
- •Chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 55/64" Female 2.0 Gpm Vandal-Resistant Aerator (18031-CP)
- ZURN Repair Kit, For 2VEH8, 2VEJ1 (PERK6000-RK)
- ELKAY Replacemnt Right-EZSTLDD LT GRY (EZSTLDDL)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- CAMBRIDGE PLUMBING Modern Freestanding Tub Filler Faucet with Shower Wand-Brushed Nickel (CAM150-BN)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4743-SS-PR-FL)
- MOEN 90 Degree One-Handle Tub Filler & Handshower in Matte Black (S905BL)
- DELTA Cassidy Traditional Floor Mount Tub Filler Trim - Less Handle (T4797-CZFL-LHP)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- CHATHAM BRASS Tub Filler, Clear Coated Polished Brass Tub Filler (258-CCPB)
- KOHLER Bath Filler Trim, Vibrant Brushed Nickel, Floor (T97328-4-BN)
- Riobel Bathtub Fillers