Shop All Single Handle Bathroom Faucets
Riobel
Riu Single Handle Tall Lavatory Faucet
Mfr # RL01KNPN
Zoro # G608448591
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Application Bathroom
- Flow Rate 1.2 GPM
- Standards Lead Law Compliant; WaterSense Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RL01KNPN
- Zoro # G608448591
- UPC # 883186516752
- Country of Origin China
- Category Single Handle Bathroom Faucets
Details
Finish | Polished Nickel |
Application | Bathroom |
Flow Rate | 1.2 GPM |
Standards | Lead Law Compliant; WaterSense Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOALA KARE Table, Changing, Oval, Hor, Gray For - Part# Kb108-01 (KB108-01)
- THEOCHEM CLEAN SHOT RTL - 6/1 QT CASE, Drain Opener Sulfuric Acid, 6PK (100940-99992-4Q)
- FROST KING 1/2 in. x 1/2 in. Wall Thick x 6 ft. Bulk Foam Pipe Insulation, 16PK (5P10XB6)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-CP)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222DL)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-GPM-DST)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- DELTA Pivotal: Single Handle Bathroom Faucet (599-PR-LPU-DST)
- DELTA Ara Single Handle Channel Bathroom Faucet (568LF-BLMPU)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- Riobel Bathroom Sink Faucets & Accessories