Shop All Bathtub Fillers
Riobel
Riu 3-Hole Deck Mount Tub Filler
Mfr # RU19KNPN
Zoro # G108463261
product price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 10.63 in
- Width 6.94 in
- Length 13.56 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RU19KNPN
- Zoro # G108463261
- UPC # 883186517131
- Country of Origin China
- Category Bathtub Fillers
Dimensions
Height | 10.63 in |
Width | 6.94 in |
Length | 13.56 in |
Details
Finish | Polished Nickel |
Application | Bathroom |
Description
- •Polished Nickel finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 5/8'' O.D.x12'' Len 1/2"x 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-12K)
- AB&A Trim Kit, 1-1/2", Cp (64000)
- TOTO Valve Guide Oring Set (TH305SV112)
- SHARKBITE 3/4 in. Brass Push Fit Slip Ball Valve Full Port (UR24736)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-BN)
- MOEN Belfield One-Handle Wall Mounted Tub Filler in Oil Rubbed Bronze (WT9021ORB)
- ALFI BRAND Polished Chrome Deck Mount Tub Filler W/ Hand Held Showerhead (AB2503-PC)
- MOEN Dartmoor Tub Filler in Brushed Nickel (TF3858BN)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4746-SS-PR-FL)
- ALFI BRAND Black Matte 3 Hole Deck Mounted Tub Filler with Hand Held (AB2322-BM)
- KOHLER Bath Filler Trim, Polished Chrome, Floor (T97328-4-CP)
- Riobel Bathtub Fillers