Shop All Bathtub Fillers
Riobel
Riu 3-Hole Deck Mount Tub Filler
Mfr # RU19KNBN
Zoro # G308448341
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.63 in
- Width 6.94 in
- Application Bathroom
- Finish Brushed Nickel
- Length 13.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RU19KNBN
- Zoro # G308448341
- UPC # 883186527161
- Country of Origin China
- Category Bathtub Fillers
Dimensions
Height | 10.63 in |
Width | 6.94 in |
Length | 13.56 in |
Details
Application | Bathroom |
Finish | Brushed Nickel |
Description
- •Brushed Nickel finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 316 SS 45 Degree Elbow (2TY96)
- HYDROMAXX 1-1/2"x50Ft White Flexible PVC Pipe (WF112050)
- MOEN Wand Kit - Spot Resist Stainless (131380SRS)
- ZURN Cleanout Plug, Max. Diameter 4.10 in. (LC-4P)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-BL)
- ALFI BRAND Polished Chrome Free Standing Floor Mount Bath Tub Filler (AB2875-PC)
- DELTA Galeon: Wall Mount Tub Filler (T5771-BLWL)
- ALFI BRAND Polished Chrome Deck Mount Tub Filler and Round Hand Held Shower Head (AB2703-PC)
- DELTA Classic Roman Tub with Hand Shower Trim (T4705-SS)
- DELTA Stryke Single Handle Floor Mount Tub Filler Trim (T4777-CZFL)
- ALFI BRAND Black Matte 3 Hole Deck Mounted Tub Filler with Hand Held (AB2322-BM)
- Riobel Bathtub Faucets & Accessories