Shop All Bathtub Fillers
Riobel
Riu 3-Hole Deck Mount Tub Filler
Mfr # RU19KNBK
Zoro # G108448336
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.63 in
- Width 6.94 in
- Length 13.56 in
- Application Bathroom
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RU19KNBK
- Zoro # G108448336
- UPC # 883186517117
- Country of Origin China
- Category Bathtub Fillers
Dimensions
Height | 10.63 in |
Width | 6.94 in |
Length | 13.56 in |
Details
Application | Bathroom |
Finish | Black |
Description
- •Black finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" x 5/8" NOM C Copper Reducing Coupling (600R 11/4X5/8)
- DELTA Metal Lever Handle - Transfer Valve (H597PN)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 50PK (169CA-4-4)
- OAKBROOK COLLECTION Dbl Robe Hook Chrm (355-0301)
- ALFI BRAND Polished Chrome Deck Mount Tub Filler W/ Hand Held Showerhead (AB2503-PC)
- PFISTER R/T Ts W/M Tub Fllr 2Hdl W/Hndshw Tb (LG6-3TBY)
- DELTA Cassidy Wall Mounted Tub Filler (T5797-PNWL)
- MOEN One-Handle Tub Filler Includes Hand Shower (S3105)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-BN)
- CAMBRIDGE PLUMBING Modern Freestanding Tub Filler Faucet with Shower Wand-Oil Rubbed Bronze (CAM150-ORB)
- KOHLER Bath Filler Trim, Vibrant Brushed Nickel, Floor (T97328-4-BN)
- Riobel Bathtub Fillers