Shop All Bathtub Fillers
Riobel
Riu 3-Hole Deck Mount Tub Filler
Mfr # RU19KNBG
Zoro # G508437060
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.63 in
- Width 6.94 in
- Length 13.56 in
- Application Bathroom
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RU19KNBG
- Zoro # G508437060
- UPC # 883186517100
- Country of Origin China
- Category Bathtub Fillers
Dimensions
Height | 10.63 in |
Width | 6.94 in |
Length | 13.56 in |
Details
Application | Bathroom |
Finish | Brushed Gold |
Description
- •Brushed Gold finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 2000 Lb Load, 5 In H (DB40)
- A.O. SMITH 9005298105 Kit Burner Ass'Y - (9005298105)
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CL)
- PARKER Flare Fittings, Brass, 1-3/8 (43F-6-10)
- CHATHAM BRASS Tub Filler, Clear Coated Polished Brass Tub Filler (258-CCPB)
- ALFI BRAND Black Matte 3 Hole Deck Mounted Tub Filler with Hand Held (AB2322-BM)
- ROHL Tenerife Single Hole Floor Mount Tub Filler Trim (TTE06HF1LMAG)
- ALFI BRAND ALFI brand AB5901-PC Polished Chrome Waterfall Tub Filler (AB5901-PC)
- DELTA Stryke Single Handle Floor Mount Tub Filler Trim (T4777-CZFL)
- KOHLER Bath Filler Trim, Polished Chrome, Floor (T97328-4-CP)
- CAMBRIDGE PLUMBING Modern Freestanding Tub Filler Faucet with Shower Wand-Brushed Nickel (CAM150-BN)
- Riobel Bathtub Fillers