Shop All Shower Faucets
Riobel
Riu 1/2 Pressure Balance Trim
Mfr # TRUTM51KNPN
Zoro # G508457327
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.63 in
- Width 5.88 in
- Height 2.81 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # TRUTM51KNPN
- Zoro # G508457327
- UPC # 883186517254
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 6.63 in |
Width | 5.88 in |
Height | 2.81 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-FTB)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 45° Elbow, 4" (ZUSA-STF-QC-76)
- KOHLER Bonnet, #1009900-2Bz (1009900-2BZ)
- KINGSTON BRASS VWP2522W4A5 25" Ceramic Console Sink (4", 3-Hole), Wht/Oil Rubbed Brnz (VWP2522W4A5)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- Riobel Shower Faucets