Shop All Shower Faucets
Riobel
Riu 1/2 Pressure Balance Trim
Mfr # TRUTM51KNC
Zoro # G208457313
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.63 in
- Width 5.88 in
- Height 2.81 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # TRUTM51KNC
- Zoro # G208457313
- UPC # 883186517247
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 6.63 in |
Width | 5.88 in |
Height | 2.81 in |
Details
Finish | Chrome |
Description
- •Designed for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Kit, Replacement (GP77006-RP)
- TOTO Mounting Hardware Seats (THU689)
- WATTS Auto Dual Air Vent, Hot And Cold, 1/8 In (1/8 DUO-VENT NPT)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 8" Swivel S (TLL13-8108-SE1Z)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- DELTA Woodhurst Shower Trim (T14232-BL)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- Riobel Bathtub Faucets & Accessories