Shop All Shower Faucets
Riobel
Riu 1/2 Pressure Balance Trim
Mfr # TRUTM51KNBN
Zoro # G308457312
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.63 in
- Width 5.88 in
- Height 2.81 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # TRUTM51KNBN
- Zoro # G308457312
- UPC # 883186527284
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 6.63 in |
Width | 5.88 in |
Height | 2.81 in |
Details
Finish | Brushed Nickel |
Description
- •Designed for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, Snap-Tite, 11/16 In (51006)
- LEGEND VALVE 4" 90 SS304 STREET ELBOW (404-051)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (G-F600-125LH)
- BLANCO Diamond Silgranit Dual Mount Kitchen Sink - Truffle (441280)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- Riobel Bathtub Faucets & Accessories