Shop All Shower Faucets
Riobel
Riu 1/2 Pressure Balance Trim
Mfr # TRUTM51KNBG
Zoro # G208457344
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.63 in
- Width 5.88 in
- Height 2.81 in
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # TRUTM51KNBG
- Zoro # G208457344
- UPC # 883186517223
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 6.63 in |
Width | 5.88 in |
Height | 2.81 in |
Details
Finish | Brushed Gold |
Description
- •Designed for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.805 in. ID, 7/8 in. OD, Aluminum (4NTE7)
- KOHLER 55/64" Female 2.0 Gpm Vandal-Resistant Aerator (18031-CP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 97 gpm (LV-984-LF-RF)
- EVERFLOW FIP Long Bonnet Stop Valve, Brass 1/2" (43122-NL)
- MADE-TO-ORDER S-953-3 American Standard 5363 Hot & Cold Shower Stem (MA878703)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- Riobel Bathtub Faucets & Accessories