Shop All Bathroom Sink Faucets
Riobel
Reflet Widespread Lavatory Faucet
Mfr # RF08BG
Zoro # G108437521
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 GPM
- Length 12.38 in
- Application Bathroom
- Height 6.63 in
- Standards Lead Law Compliant; WaterSense Listed; CEC Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RF08BG
- Zoro # G108437521
- UPC # 883186509006
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 12.38 in |
Height | 6.63 in |
Width | 6.31 in |
Details
Finish | Brushed Gold |
Flow Rate | 1.2 GPM |
Application | Bathroom |
Standards | Lead Law Compliant; WaterSense Listed; CEC Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/2" FNPT 316 SS Reducing Coupling (60RC111N034012)
- ZORO SELECT Neoprene Tubing, 3/8 in ID, 100 Ft (1506-375625-100)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-38)
- ILC Replacement for Clearchoice Lt700p 5 Micron Filter, PK 8 (WX-L29J-8)
- RIOBEL Single Hole Lavatory Faucet (RU01C-10)
- RIOBEL Single Hole Lavatory Faucet (CIS01C)
- RIOBEL 8" Square Lavatory Faucet Assembly (RUSQ08LBK)
- RIOBEL 8" Lavatory Faucet (MMRD08LBNBK)
- RIOBEL Single Hole Lavatory Faucet (EQS01C)
- RIOBEL Single Hole Lavatory Faucet (RU01C)
- SLOAN Etf529 Optishield Lavatory Shield Faucet (0365059)
- Riobel Bathroom Sink Faucets & Accessories