Shop All Bathtub Faucets
Riobel
Reflet Wall Mount Tub Filler
Mfr # RF21C
Zoro # G608461620
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Overall Width 6.5 in
- Overall Height 7 in
- Application Bathroom
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RF21C
- Zoro # G608461620
- UPC # 883186514291
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Length | 13 in |
Overall Width | 6.5 in |
Overall Height | 7 in |
Details
Application | Bathroom |
Finish | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (1MMV8)
- EATON AEROQUIP Clamp, Steel, 1 In (900729-23)
- KISSLER Cold Faucet Stem, Low Lead Brass (P10105W)
- KOHLER 1121-0, 60" L, 30" W (1121-0)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- TEHILA 17.5 in in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US8001GRYBLK)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- HOMEWERKS Homewerks 2-Handle Chrome Wall Mount Tub Faucet (3070-252-CHBWS)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- Riobel Bathtub Faucets