Shop All Bathtub Faucets
Riobel
Reflet Wall Mount Tub Filler
Mfr # RF21BN
Zoro # G908461672
product price: $1,133.99
/ea
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bathroom
- Overall Length 12.38 in
- Overall Width 6.31 in
- Overall Height 6.63 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RF21BN
- Zoro # G908461672
- UPC # 883186514314
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Length | 12.38 in |
Overall Width | 6.31 in |
Overall Height | 6.63 in |
Details
Application | Bathroom |
Finish | Brushed Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1 gpm Aerator, 3/4-27" Thread Size, Chrome, Brass (G66696)
- PARKER 5/16" Inverted Flare x MNPS Brass Union 10PK (42IFHD-5)
- KOHLER Watertile Square 22-Nozzle Body Spray With Stimulating Spray (8003-AF)
- DELTA Delta Peerless Stem Extenders, 2 (RP12626)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-BN)
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 (P-671B)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- Riobel Bathtub Faucets