Shop All Bath Towel Bars and Hooks
Riobel
Reflet Towel Hook
Mfr # RF7BG
Zoro # G308451693
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.11 in
- Height 3.93 in
- Width 3.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # RF7BG
- Zoro # G308451693
- UPC # 883186514185
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 5.11 in |
Height | 3.93 in |
Width | 3.93 in |
Details
Finish | Brushed Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Urinal Strainer, Snap-In (Small) 1 3/16” (GP1217811)
- ANVIL 3/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310508007)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20873)
- ALFI BRAND ALFI brand AB5506 16" Triple Rack Wooden Towel Bar Bathroom Accessory (AB5506)
- RIOBEL Parabola Wall Mount Towel Hook (PB7BK)
- MOEN Avri 24in Towel Bar in Brushed Nickel (Y1424BN)
- KOHLER Decorative Double Robe Hook (26525-BN)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (04-4902)
- KINGSTON BRASS Vintage 18" Dual Towel Bar, Brushed Nickel (BA116318SN)
- KIBI Blaze 18 inch Bathroom Towel Bar (KBA1605BN)
- ZORO SELECT Towel Bar, Brushed Nickel Finish, Bar 24"L (16243)
- Riobel Bath Towel Bars and Hooks