Shop All Toilet Paper Dispensers & Holders
Riobel
Reflet Toilet Paper Holder
Mfr # RF3BN
Zoro # G808463042
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Height 3.54 in
- Width 4.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RF3BN
- Zoro # G808463042
- UPC # 883186514239
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 3.54 in |
Width | 4.21 in |
Length | 7 in |
Dispenser Height | 6.69 in |
Dispenser Depth | 3.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Brushed Nickel |
Description
- •Designed for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE SET - URETHANE, FITS TENNANT (391383)
- DEWALT Cordless Vacuum, 18.0/20.0/120V (DCV581H/DCB203)
- WINCO 36 qt Mop Bucket and Wringer (MPB-36)
- DMI Reusable Underpad Birdseye Cotton 10" x 9", Light Blue, (560-7052-0000)
- RIOBEL Paper Holder (PX3BG)
- DELTA Tissue Holder (73850-CZ)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- KOHLER Avid Vertical Toilet Paper Holder (97502-CP)
- GEORGIA-PACIFIC Bathroom Tissue Dispenser, Dbl Roll, TLT/SKE (GPC59206)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09605), White, 11.0" x 7.63" x 6.0" (Qty 1) (09605)
- DELTA Pivotal Tissue Holder with Shelf (79956)
- Riobel Toilet Paper Dispensers & Holders