Shop All Single Handle Bathroom Faucets
Riobel
Reflet Single Handle Tall Lavatory Faucet
Mfr # RFL01C
Zoro # G108453026
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.8 in
- Length 19.7 in
- Height 4 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RFL01C
- Zoro # G108453026
- UPC # 883186510286
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 9.8 in |
Length | 19.7 in |
Height | 4 in |
Details
Application | Bathroom |
Finish | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 3" x 3" (1059-33)
- MANSFIELD PLUMBING PRODUCTS Flush Valve Serv Pack (30)
- SHARPE VALVES 3/4" Socket Stainless Steel Ball Valve Inline (4351002520)
- AMERICAN STANDARD Recess Bath with Integral Overflow for Above Floor Rough Installation, 60 in L, 30 in W, White (2393202ICH.020)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 2.9 (L-6050)
- DELTA Delta Commercial 22C: Single Handle 1-Hole Bathroom Faucet-Less Pop-Up (22C651)
- CHICAGO FAUCET Single Handle Single Hole Mount, Bathroom Faucet, Polished chrome (420-T41E74ABCP)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Overall Height: 6" (3MT160-BN)
- PFISTER Single Handle 4 1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-6000)
- PROSOURCE Lav Pop-Up Assembly Plastic (24313-3L)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.9 (3MO160)
- Riobel Bathroom Sink Faucets & Accessories