Shop All Single Handle Bathroom Faucets
Riobel
Reflet Single Handle Lavatory Faucet
Mfr # RFS01C
Zoro # G008448931
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Length 13.7 in
- Height 3.94 in
- Application Bathroom
- Flow Rate 1.2 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RFS01C
- Zoro # G008448931
- UPC # 883186510125
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 9 in |
Length | 13.7 in |
Height | 3.94 in |
Details
Finish | Chrome |
Application | Bathroom |
Flow Rate | 1.2 GPM |
Standards | Lead Law Compliant; WaterSense Listed; CEC Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter x MNPT, 3/4", SS (G75-F-SS)
- B&K 1/2 In. Threaded Schedule 80 PVC Union (164-103)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, SS, 2" L (ZUSA-PF-11153)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Angle (6573490)
- DOMINION COMMERCIAL FAUCETS Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (77-9109)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 2.9 (L-6050)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-SSLHP-DST)
- PROSOURCE Lav Pop-Up Assembly Plastic (24313-3L)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-PDMPU)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- TOTO Oberon S Single Handle 1.2 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome (TL363SD12R#CP)
- Riobel Single Handle Bathroom Faucets