Shop All Single Handle Bathroom Faucets
Riobel
Reflet Single Handle Lavatory Faucet
Mfr # RFS01BC
Zoro # G308452980
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9 in
- Length 13.7 in
- Height 3.94 in
- Application Bathroom
- Finish Brushed Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RFS01BC
- Zoro # G308452980
- UPC # 883186510132
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 9 in |
Length | 13.7 in |
Height | 3.94 in |
Details
Application | Bathroom |
Finish | Brushed Chrome |
Description
- •Brushed Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA KITCHEN FAUCET, 8IN PULL OUT HYBRID, 1 LEVER, CERAMIC DISC, BRUSHED NI (PF231441)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 80 (90420)
- NIBCO 3" NOM C Copper Union (733 3)
- KOHLER KOHLER LAV STEM HOT (GP77005-RP)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-SSPDMPU)
- ANZZI 1-Handle Bathroom Vessel Sink Faucet in Brushed Nickel (L-AZ904BN)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Matte Black, Overall Height: 6" (3MT160-MB)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-RBLHP-DST)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- Riobel Bathroom Sink Faucets & Accessories