Shop All Shower Faucets
Riobel
Reflet 1/2 Pressure Balance Trim
Mfr # TRF51BC
Zoro # G808457539
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.9 in
- Width 6.3 in
- Height 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # TRF51BC
- Zoro # G808457539
- UPC # 883186510941
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 6.9 in |
Width | 6.3 in |
Height | 3.2 in |
Details
Finish | Brushed Chrome |
Description
- •Brushed Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Black Forged Steel Union, Class 3000 (0361501208)
- CHICAGO FAUCET RH Quaturn Cartridge (377-XTRHJKABNF)
- PROPLUS 16 x 22 Recessed Medicine Cabinet in White (592047)
- SLOAN Sloan 9603-1.6 Flush Valve (3787970)
- LATOSCANA La Toscana 86CR690 Novello .75 in. Thermostatic Shower Valve in Chrome (86CR690)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF404BG)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- Riobel Shower Faucets