No Product Image Available

Riobel

Push Drain Without Overflow


product price: $85.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length - Drains 7.2 in
  • Finish Black
  • Height - Drains 2.4 in
  • Typical Application Bathroom
  • Width 2.4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Riobel
  • MFR # DL150BK
  • Zoro # G608589287
  • UPC #
    883186515199
  • Country of Origin China
  • Category Sink Drains

Dimensions

Length - Drains 7.2 in
Height - Drains 2.4 in
Width 2.4 in

Details

Finish Black
Typical Application Bathroom

Description


  • •Intended for use in bathroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.