Shop All Kitchen Faucets
Riobel
Pull Out Kitchen Faucet Px101 In Chrome
Mfr # P3498C
Zoro # G008584028
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length (In.) 26.37 in
- Width 10.62 in
- Height 2.55 in
- Typical Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # P3498C
- Zoro # G008584028
- UPC # 883186230139
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 26.37 in |
Width | 10.62 in |
Height | 2.55 in |
Details
Finish | Chrome |
Typical Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 1-1/4" or 1-1/2" Slip PVC Full Flow Check Valve (30-0181)
- LARSEN SUPPLY CO 3/8X3/8 Cmp Adapter (17-6693)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 3/4 in Pipe Size (8214G033)
- T&S BRASS Faucet, 8"Dk , Gsnk, Wrstbld Handle (B-1142-04)
- RIOBEL Azure Kitchen Faucet With Spray (AZ801BG)
- RIOBEL Azure Kitchen Faucet With Spray (AZ400C)
- RIOBEL Kitchen Hand Spray, Fo (4338BN)
- RIOBEL Kitchen Hand Spray , Tc (4317C)
- RIOBEL Kitchen Faucet With Spray (AZ101SS)
- RIOBEL Azure Kitchen Faucet With Spray (AZ201BG)
- DELTA Broderick Single Handle Pull-Down Kitchen Faucet (9190-AR-DST)
- Riobel Kitchen Faucets & Accessories