Shop All Handles, Levers & Controls
Riobel
Ps Single Hole Handle In Chrome
Mfr # 1297C
Zoro # G908460606
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 2.48 in
- Length (In.) 3.5 in
- Overall Width 2.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1297C
- Zoro # G908460606
- UPC # 883186236018
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 2.48 in |
Length (In.) | 3.5 in |
Overall Width | 2.99 in |
Details
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF8)
- ZORO SELECT 2" MNPT x 2" TBE Stainless Steel Close Pipe Nipple Sch 80, Thread Type: NPT (E4BNI01)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", FKM, Socket, 150 PSI (YS53-300VS-PV)
- LASTING TRADITIONS Imperial 6 in. D X 6 in. D 90 deg Steel Stove Pipe Elbow (BM0023)
- THRIFCO PLUMBING Porcelain Cross-Arm Faucet Handle, Price Pfister, Base and Cold (9400008)
- MOEN Handle Kit, 139885BN (139885BN)
- MOEN Weymouth Handle Kit (221642)
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0214)
- DURAVIT Trip lever V2, Chrome (0074831000)
- PEERLESS Other Single Metal Cross Handle Kit With Button And Screw (RP41678)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (933-CP)
- Riobel Handles, Levers & Controls