Shop All Kitchen Sinks
Riobel
Prep Sink Single Hole Faucet Mz601 In Stainless
Mfr # 3422SS
Zoro # G808443365
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18.4 in
- Overall Width 8.2 in
- Overall Height 3.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 3422SS
- Zoro # G808443365
- UPC # 883186375793
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 18.4 in |
Overall Width | 8.2 in |
Overall Height | 3.4 in |
Details
Finish | Stainless Steel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 4" CHROME NIPPLE (311-106CP)
- ANVIL FNPT, Forged Steel 90 Degree Elbow, Class 6000 (0361200801)
- SHARPE VALVES 1" FNPT Stainless Steel Ball Valve Inline (4351012360)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (701032741)
- KOHLER Park Falls 21 X 22 Dual-Mnt Sink 2 Hole (19022-2-96)
- ZURN Sink, 12"Sq Flr, Half Grate, 6"Dp For - Part# Fd2375Nh3H (FD2375NH3H)
- LK PACKAGING Drop-In Sink, 4 Hole, Satin Finish (K125224)
- ALFI BRAND 20" White Sgl Bowl Fireclay Undermount Kitchen Sink (AB2017)
- ELKAY Sink, Drop-In Mount, MR2 Hole, Premium Highlighted Satin Finish (DPC1252210MR2)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2521553)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191655)
- Riobel Kitchen Sinks