Shop All Kitchen Sinks
Riobel
Prep Sink Single Hole Faucet Ed601 In Stainless
Mfr # 3418SS
Zoro # G508437473
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Length (In.) 23 in
- Width 12.2 in
- Typical Application Bathroom
- Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # 3418SS
- Zoro # G508437473
- UPC # 883186415819
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length (In.) | 23 in |
Width | 12.2 in |
Height | 3.3 in |
Details
Finish | Stainless Steel |
Typical Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET LH Quaturn Cartridge (377-XKLHJKABNF)
- LEGEND VALVE 1-1/4 X 1/2 BLACK HEX BUSHING (350-616)
- SMITH-COOPER Reducing Tee, 1/2"x3/8", 125, Brz Nl (4385005640)
- ELKAY Elkay Kit-Drain (Backsplash/Recessd) (98790C)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1919651)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA151512-15R3)
- ELKAY Stainless Steel 16-7/8" x 6-3/4" x 3-1/8" Colander with Wood Handles (LKC0717SS)
- ELKAY Lustertone SS, 1 Bowl T-Mnt Sink, Fct Kit, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR1716SC)
- ALFI BRAND 30" White Reversible Sgl Fireclay Farmhouse Kitchen Sink (AB3020SB-W)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211510)
- RUVATI 33" Workstation Ledge 50/50 Double Bowl Undermnt 16 Ga SS Kitchen Sink (RVH8350)
- Riobel Kitchen Sinks