Shop All Kitchen Sinks
Riobel
Prep Sink Single Hole Faucet Ed601 In Chrome
Mfr # 3418C
Zoro # G308443346
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23 in
- Overall Width 12.2 in
- Overall Height 3.3 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 3418C
- Zoro # G308443346
- UPC # 883186330990
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 23 in |
Overall Width | 12.2 in |
Overall Height | 3.3 in |
Details
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Elbow Copper 90 Deg Cxc 1/2 (82503)
- AMERICAN STANDARD Metal Drain Assembly (M953465-0020A)
- SEM PRODUCTS BURGUNDY SPRAY (SE15063)
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX7)
- WHITEHAUS 33" Front Apron Sink W/ An Intricate Vine Design On One Side, Bsct (WHSIV3333-BISCUIT)
- KOHLER Preserve 31-1/2x18x9-3/4 Undermnt Double-Equal Bowl Kitchen Sink (3171-HCF-NA)
- ALFI BRAND White 36" Smooth Apron Sgl Bowl Fireclay Farm Sink (AB536-W)
- RUVATI 36" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9300)
- GOURMETIER GKTSF30209 Drop-In Stainless Steel Single Bowl Farmhouse Kitchen Sink, (GKTSF30209)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR15173)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink, 16 ga (SR3018)
- Riobel Kitchen Sinks