Shop All Kitchen Sinks
Riobel
Prep Sink Single Hole Faucet Bo601
Mfr # 9003SS
Zoro # G608443336
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16.73 in
- Overall Width 10.62 in
- Overall Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 9003SS
- Zoro # G608443336
- UPC # 883186403496
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 16.73 in |
Overall Width | 10.62 in |
Overall Height | 2.95 in |
Details
Finish | Stainless Steel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Galvanized Steel Close Nipple (309UP18XCL)
- VIEGA Viega ProPress XL coupling with stop, 3" x 3" (20733)
- KOHLER Traditional Round 8" Rainhead With Katal (13692-SN)
- PROFESSIONAL PLASTICS Black Noryl EN265 Rod, 0.625 Dia [8Ft] (RNORBK.625)
- RUVATI 27" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9050)
- LK PACKAGING Drop-In Sink, Drop-In Mount, 4 Hole, Satin Finish (GE233214)
- WELLS SINKWARE 30 in 18 Gauge Undermount 5050 Double Bowl Stainless Steel Kitchen Sink (SSU301888)
- GOURMETIER GCKTS33229 33-Inch Cast Iron Drop-In Kitchen Sink, 4-Hole, White (GCKTS33229)
- NANTUCKET SINKS 23 Inch Hammered Stainless Steel Rectangle Kitchen/Laundry Sink (KSSH2318-9)
- KOHLER 33 X 22 X 9-5/8 Undermount Single-Bowl Kitchen Sink W/ Accessories (5871-5UA3-NY)
- JUST 16 Gauge T-316 Double Bowl Undermount Commercial Grade Outdoor Sink (JZRD-20315-M)
- Riobel Kitchen Sinks