Shop All Plumbing Parts
Riobel
Power Supply
Mfr # 9612
Zoro # G908598101
original price:
$109.00
9% off
new price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.3 in
- Application Bathroom
- Width (In.) 1.9 in
- Height (In.) 2.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 9612
- Zoro # G908598101
- UPC # 883186203690
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Length | 4.3 in |
Width (In.) | 1.9 in |
Height (In.) | 2.1 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES WorkForce Standard Duty Faucet, 8"gooseneck spout, 4"O.C.Splash Mount (BKF-W-8G-G)
- VIEGA Viega ProPress adapter, 3/4" x 1" (79235)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 2 in Pipe Size (401420)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70327 (E70327SP)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- RIOBEL Balancing Spool With Check Valve (405-010)
- RINNAI Cable Connect VA, VB, Cond, Excl V53/R63 (REU-MSB-C1)
- SLOAN Dual Filtered Diaphragm Kit, for Use With G1583294 (A1047A)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 15205 Mill Finish Galvanized Steel Left End Cap - 4 in (214924)
- KOHLER Flushvalve Service Kit, Toilet (1397902)
- SLOAN C-35 Screw Cp (C35 SCREW CP)
- Riobel Plumbing Parts