Shop All Plumbing Parts
Riobel
Plate In Chrome
Mfr # 050-855C
Zoro # G908769730
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Application Bathroom
- Length 6.7 in
- Height (In.) 2.5 in
- Width (In.) 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 050-855C
- Zoro # G908769730
- UPC # 883186430317
- Country of Origin China
- Category Plumbing Parts
Dimensions
Length | 6.7 in |
Height (In.) | 2.5 in |
Width (In.) | 6.3 in |
Details
Finish | Chrome |
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Union Elbow, 90 deg, 1-1/2", 300 gal. (4318000058)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 4" (4319001562)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002)
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange (4381006060)
- JAY R. SMITH MANUFACTURING Cap Nut, Water Closet (76268-08-61)
- ASCO Rebuild Kit (302850)
- ZURN SEAL/PLUG SEAT FOR 1" AND 3/4" (P6000-D42)
- ZSI Weld Plate, Fits Brand ZSI, Steel (HWP7)
- ROBERTSHAW Add-On Stuffing Box Kit (4650-001)
- JONES STEPHENS Sink Tailpiece, CP Brass, 17 GA, 1-1/2"x8" (P38059)
- SLOAN Regal Cover (R10)
- Riobel Plumbing Parts & Accessories